Manhole Frame & SLD LID
Manhole Frame & SLD LID
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lid thickness 1-1/2 in
- Flange Diameter 35-7/8 in
- Shape Round
Documents
Specifications
- Diameter:
- 26 in
- Height:
- 6-15/16 in
- Material:
- Cast Iron
- Product Type:
- Frame