Manhole Safety Platform
Manhole Safety Platform
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides a safe non-slip surface to perform work within a manhole
- Simply hang the platform onto ladder rungs and fold out the platform
- The upright frame is 8" wide and fits on ladder rungs from 10" to 17" spacing
- Non-slip work surface
- Folded the platform is 7" thick and 30" tall
- This platform meets or exceeds OSHA standards
- Has a 350 lb rated working load
Specifications
- ANSI:
- ANSI 10.8
- Material:
- Aluminum, Stainless Steel
- Weight:
- 13