MANIFOLD FAN PACK FOR THE APRILAIRE MODEL 850
MANIFOLD FAN PACK FOR THE APRILAIRE MODEL 850
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 11 in
- Height:
- 4 in
- Material:
- Metal
- UPC:
- 686720499401
- Width:
- 6 in