10 x 24 x 1 in. MERV 4 Disposable Panel Air Filter
10 x 24 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 24
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 10 in x 24 in x 1 in
- Type:
- P11004011024
- UL Listed:
- Yes
- Width:
- 24