12 x 24 x 2 in. MERV 4 Disposable Panel Air Filter
12 x 24 x 2 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 12 in x 24 in x 2 in
- UL Listed:
- Yes
- UPC:
- 840100906464
- Width:
- 24