12 x 25 x 4 in. MERV 8 Disposable Pleated Standard Air Filter
12 x 25 x 4 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 8
Specifications
- Depth:
- 4
- Filter Type:
- Pleated
- Height:
- 25
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 4 in
- UL Listed:
- Yes
- UPC:
- 840100902367
- Width:
- 16