13x21-1/2x1 SELECT FG DIE CUT
13x21-1/2x1 SELECT FG DIE CUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 21-1/2 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 13 in x 21-1/2 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100913547
- Width:
- 21-1/2 in