This product requires certification to purchase.

14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

MANN + HUMMEL

14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011430
  • Item #9863841
  • Manufacturer Part #11104-011430
3.6 out of 5 Customer Rating
Brand image
MANN + HUMMEL

14 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011430
  • Item #9863841
  • Manufacturer Part #11104-011430
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Filter Type:
Panel
Height:
30
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
14 in x 30 in x 1 in
UL Listed:
Yes
UPC:
840100911635
Width:
14