16 x 25 x 2 in. MERV 4 Disposable Panel Air Filter
16 x 25 x 2 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 2 in
- Type:
- P11204021625
- UL Listed:
- Yes
- UPC:
- 840100901667
- Width:
- 16