16x20x2 SELECT FG OS DIE CUT
16x20x2 SELECT FG OS DIE CUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2
- Disposable:
- Yes
- Height:
- 20
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 16 in x 20 in x 2 in
- Type:
- P11104021620
- UL Listed:
- Yes
- UPC:
- 840100912083
- Width:
- 20