16x25x2 PRIME PLT STD M11
16x25x2 PRIME PLT STD M11
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2
- Disposable:
- Yes
- Height:
- 25
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Product Type:
- Pleated Filter
- Size:
- 16 in x 25 in x 2 in
- Type:
- P21211021625
- UL Listed:
- Yes
- UPC:
- 840100900585
- Width:
- 25