This product requires certification to purchase.

18 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

18 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208011830
  • Item #9408245
  • Manufacturer Part #21208-011830
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

18 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208011830
  • Item #9408245
  • Manufacturer Part #21208-011830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Filter Type:
Pleated
Height:
30
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 30 in x 1 in
UL Listed:
Yes
UPC:
840100910249
Width:
18