19-7/8x21-1/2x1 PRIME PLT M10
19-7/8x21-1/2x1 PRIME PLT M10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 21-1/2 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Pleated Filter
- Size:
- 19-7/8 in x 21-1/2 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100932029
- Width:
- 21-1/2 in