This product requires certification to purchase.

20x25x1 PRIME PLT HC M10

MANN + HUMMEL

20x25x1 PRIME PLT HC M10

  • Fast #
  • Part #P21310012025
  • Item #9970222
  • Manufacturer Part #21310-012025
4.8 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20x25x1 PRIME PLT HC M10

  • Fast #
  • Part #P21310012025
  • Item #9970222
  • Manufacturer Part #21310-012025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Height:
25
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
20 in x 25 in x 1 in
Type:
P21310012025
UL Listed:
Yes
UPC:
840100919846
Width:
25