This product requires certification to purchase.

20X30X1 SELECT POLY DIE CUT

MANN + HUMMEL

20X30X1 SELECT POLY DIE CUT

  • Fast #
  • Part #P12204012030
  • Item #9969849
  • Manufacturer Part #12204-012030
3.1 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20X30X1 SELECT POLY DIE CUT

  • Fast #
  • Part #P12204012030
  • Item #9969849
  • Manufacturer Part #12204-012030
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Height:
30
MERV Rating:
8
Material:
Synthetic Fiber
Size:
20 in x 30 in x 1 in
Type:
P12204012030
UL Listed:
Yes
UPC:
840100909298
Width:
30