This product requires certification to purchase.

24 x 48 in. Air Filter Polyester MERV 8

MANN + HUMMEL

24 x 48 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050242402
  • Item #7853022
  • Manufacturer Part #050242402
3.4 out of 5 Customer Rating
Brand image
MANN + HUMMEL

24 x 48 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050242402
  • Item #7853022
  • Manufacturer Part #050242402
3.4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
48 in
Size
24 in x 48 in x 1 in
Width
24 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter