24x24x1 PRIME PLT STD M10
24x24x1 PRIME PLT STD M10
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 24
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Pleated Filter
- Size:
- 24 in x 24 in x 1 in
- Type:
- P21210012424
- UL Listed:
- Yes
- UPC:
- 840100918924
- Width:
- 24