25 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
25 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 25 in x 25 in x 2 in
- UL Listed:
- Yes
- UPC:
- 840100924185
- Width:
- 25 in