This product requires certification to purchase.

27 x 30 x 1 in. Air Filter

MANN + HUMMEL

27 x 30 x 1 in. Air Filter

  • Fast #
  • Part #P06026D301CHBC1
  • Item #9431561
  • Manufacturer Part #06026D301CHBC1
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

27 x 30 x 1 in. Air Filter

  • Fast #
  • Part #P06026D301CHBC1
  • Item #9431561
  • Manufacturer Part #06026D301CHBC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fiberglass Air Filter
  • Requires Certification

Specifications

Depth:
1 in
Height:
30 in
Material:
Fiberglass
Product Type:
Air Filter
Size:
27 in x 30 in x 1 in
Width:
27 in