50 x 12 in. Air Filter
50 x 12 in. Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Height:
- 12
- Product Type:
- Link Air Filter
- Size:
- 50 in x 12 in
- Width:
- 50