13-1/2 x 13-1/2 x 1 in. Custom FG Die Cut Filter
Select FDC 13-1/2 x 13-1/2 x 1 in. Custom FG Die Cut Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial and industrial light-medium workload disposable panel air filter in a die cut
- Maximum operating temperature: 150 Degrees Fahrenheit (65 Celsius)
- Filter shall be classified by underwriters laboratories as UL 900
- One and Two inch deep filters are rated at 300 FPM
Documents
Specifications
- Collection:
- Select FDC
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Throwaway
- Height:
- 13-1/2
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Filter
- Size:
- 13-1/2 in x 13-1/2 in x 1 in
- Type:
- P11204C01135135
- Width:
- 13-1/2