This product requires certification to purchase.

1.6 gpf Flush Valve

Mansfield Plumbing Products

1.6 gpf Flush Valve

  • Fast #
  • Part #M080211000
  • Item #244203
  • Manufacturer Part #080211000
3.4 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

1.6 gpf Flush Valve

  • Fast #
  • Part #M080211000
  • Item #244203
  • Manufacturer Part #080211000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.6 gpf
Length
11-1/2 in
Characteristics & Features
Brand Model Compatibility
125, 159, 160, 161
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
Warranty & Product Information
ADA Compliant
No
Product Type
Float Assembly
UPC
046587000965