This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Mansfield Plumbing Products

1.6 gpf Toilet Tank in White

  • Fast #
  • Part #M386RHWH
  • Item #5119502
  • Manufacturer Part #038610040
5 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

1.6 gpf Toilet Tank in White

  • Fast #
  • Part #M386RHWH
  • Item #5119502
  • Manufacturer Part #038610040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Limited lifetime warranty
  • Trip lever handle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
16-1/4
IAPMO Listed:
Yes
Length:
8-1/4
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
UPC:
046587154620
Width:
19-1/4