22X18 3H 4CC VC SR LAV WHIT
Brentwood® 22X18 3H 4CC VC SR LAV WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular style lavatory
- Elegant and traditional style for your designer bathroom
- Concealed front overflow
- Complies with ADA requirements for accessibility
- Faucet not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Brentwood®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-15/16
- Faucet Center Size:
- 4 in
- Height:
- 4
- Length:
- 22-7/16
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-11/16 in x 12-7/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- M2544WH
- UPC:
- 046587185020
- Vessel Only:
- No
- Width:
- 18-15/16