This product requires certification to purchase.

1.28 gpf Two Piece Toilet Tank and Cover Only in White

Mansfield Plumbing Products

Alto® 1.28 gpf Two Piece Toilet Tank and Cover Only in White

  • Fast #
  • Part #M3173RH
  • Item #7678667
  • Manufacturer Part #3173RH
5 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Alto® 1.28 gpf Two Piece Toilet Tank and Cover Only in White

  • Fast #
  • Part #M3173RH
  • Item #7678667
  • Manufacturer Part #3173RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
8-1/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-3/4 in
Width
19-3/4 in
Characteristics & Features
Bowl Only
No
Collection
Alto®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Hybrid
Handle Material
Plastic
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
Yes
Toilet Type
Tank
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes