19 in. Drop-in Oval Vitreous China Bathroom Sink in White
Alto® 19 in. Drop-in Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2013
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Alto®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-5/8 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/2 in x 10-1/8 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 046587031600
- Width:
- 16 in