ALTO 1.6 GPF TOILET TANK ONLY
Alto ALTO 1.6 GPF TOILET TANK ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank only configuration - giving you the opportunity to select your matching bowl
- Covered under a limited lifetime warranty
- Constructed of vitreous china, ensuring durability and dependability
- 3 bolt tank to bowl connection makes assembly easy
- Chrome trip lever
Specifications
- ASME:
- ASME A-112.19.2
- CSA Certified:
- B45.1
- Collection:
- Alto
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 14-3/4
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Type:
- M172000000
- UPC:
- 046587185402
- Width:
- 19-3/4