This product requires certification to purchase.

CCY 1.28 VC 12 2PC EB TLT WHT

Mansfield Plumbing Products

Alto® CCY 1.28 VC 12 2PC EB TLT WHT

  • Fast #
  • Part #M1373173WH
  • Item #9009692
  • Manufacturer Part #137-3173 WH
5 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Alto® CCY 1.28 VC 12 2PC EB TLT WHT

  • Fast #
  • Part #M1373173WH
  • Item #9009692
  • Manufacturer Part #137-3173 WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/4
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/4
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
M1373173WH
UPC:
046587233226
WaterSense Labeled:
Yes
Width:
19-3/4