Elongated Plastic Toilet Seat in White
Alto® Elongated Plastic Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Alto®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Mansfield Plumbing Products
- Height:
- 1-1/2 in
- Length:
- 18 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- MSB200WH
- UPC:
- 046587053169
- Width:
- 13-3/4 in