25 x 19 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® 25 x 19 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® 25 x 19 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #M2928WH
  • Item #176395
  • Manufacturer Part #290810070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2013
Application:
Residential
Brand Model Compatibility:
293 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2013
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
25 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
20-1/2 in x 12-3/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
19 in