Round Toilet Bowl in Bone
Alto® Round Toilet Bowl in Bone
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
- Rough-in size: 10"
- Round-front bowl
- Anti-siphon ballcock prevents back siphoning
- Limited lifetime warranty
- Glazed trapway: 1-7/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Alto®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-1/8
- Toilet Bowl Width:
- 13-5/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 046587005786
- WaterSense Labeled:
- No