1.28 gpf Toilet in Bone with 10 in. Rough-In
Baltic 1.28 gpf Toilet in Bone with 10 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.28 gpf
- Rough-in size: 10"
- Glazed trapway: 2"
- Limited lifetime warranty
- Specifically designed for commercial and industrial applications
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Baltic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-1/4 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Rough-In:
- 10 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- One Piece
- UPC:
- 046587111043
- WaterSense Labeled:
- No