Elongated Bowl in White
Barrett™ Elongated Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Concealed trapway for easier cleaning
- Elongated front, SmartHeight™ bowl (16-1/2 in high bowl)
- Complies with ADA requirements for accessibility
- High performance MagnaFlush™ flushing technology
- 3 in flush valve
- Pilot operated anti-siphon fill valve
- 2-1/8 in (54 mm) fully glazed trapway
- The Mansfield® limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2008
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Barrett™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-5/8
- Dual Flush:
- No
- Flush Type:
- Gravity
- Height:
- 33-1/4
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/4
- Toilet Bowl Length:
- 18-1/2
- Toilet Bowl Width:
- 14-3/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8
- Type:
- MM4115
- UPC:
- 046587195401
- Width:
- 14-3/16