This product requires certification to purchase.

CCN 1.28 10 VC 2PC EB TLT WHIT

Mansfield Plumbing Products

CCN 1.28 10 VC 2PC EB TLT WHIT

  • Fast #
  • Part #M139NS3173WH
  • Item #9009706
  • Manufacturer Part #139NS-3173 WH
4.8 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

CCN 1.28 10 VC 2PC EB TLT WHIT

  • Fast #
  • Part #M139NS3173WH
  • Item #9009706
  • Manufacturer Part #139NS-3173 WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
046587234063