This product requires certification to purchase.

CCN 1.6 VC 12 2PC EB TLT WHIT

Mansfield Plumbing Products

CCN 1.6 VC 12 2PC EB TLT WHIT

  • Fast #
  • Part #M382386WH
  • Item #9009626
  • Manufacturer Part #382-386 WH
5 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

CCN 1.6 VC 12 2PC EB TLT WHIT

  • Fast #
  • Part #M382386WH
  • Item #9009626
  • Manufacturer Part #382-386 WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Handle Type:
Lever
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
M382386WH
UPC:
046587233868