CCN 1.6 VC 12 2PC EB TLT WHIT
CCN 1.6 VC 12 2PC EB TLT WHIT
Product Details
Product Details
Specifications
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- M384CTKWH
- UPC:
- 046587154613