22 x 18-1/8 in. Rectangular Wall Mount Bathroom Sink in White
Grand Isle 22 x 18-1/8 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Includes hanger
- Outstanding protection with Mansfield limited lifetime warranty
- Drilled for concealed arm carrier
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Grand Isle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 10-5/8 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 18-1/8 in