20-1/2 x 17 in. Oval Drop-in Bathroom Sink in White
MS Oval 20-1/2 x 17 in. Oval Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Durable carbon fiber heating elements distribute dependable heat to the core body area
- Three heat settings adjustable by zone to provide the right amount of heat for any weather
- Durable cotton blend built to withstand the toughest jobsite wear and tear
- Waffle-weave thermal liner and rib-knit cuffs for maximum comfort and heat retention
- Powered by the M12™ Redlithium™ battery up to 6 hours of continuous heat on a single charge
- Washer and dryer safe
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2013
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- MS Oval
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 11-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 046587201959
- Width:
- 17