This product requires certification to purchase.

60 x 42 in. Drop-In Bathtub in White

Mansfield Plumbing Products

Pro-Fit® 60 x 42 in. Drop-In Bathtub in White

  • Fast #
  • Part #M6515
  • Item #7262242
  • Manufacturer Part #4260OV
4.2 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Pro-Fit® 60 x 42 in. Drop-In Bathtub in White

  • Fast #
  • Part #M6515
  • Item #7262242
  • Manufacturer Part #4260OV
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5.8, 15
ANSI:
ANSI Z124.1.2M
ASME:
ASME A112.19.7M
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Pro-Fit®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
No
Volts:
120V