60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Pro-Fit® 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Installation: Drop-In or undermount
- High gloss, easy-to-clean acrylic with fiberglass reinforcement for strength and rigidity
- Oval model with end drain
- Pre-leveled legs for easy installation
- Spacious bathing well designed for one-person comfort
- Integrated dual armrests designed for bather's comfort
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- Application:
- Residential
- Basin Depth:
- 16-1/2
- Basin Length:
- 42
- Basin Shape:
- Oval
- Basin Width:
- 26 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Pro-Fit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Overall Height:
- 20-1/4
- Overall Length:
- 60
- Overall Width:
- 42
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 120
- cUPC Certified:
- No