This product requires certification to purchase.

PRO-FIT 1.6 GPF TWO-PIECE ELONGATED COMFORT HEIGHT TOILET COMPLETE KIT

Mansfield Plumbing Products

Pro-Fit PRO-FIT 1.6 GPF TWO-PIECE ELONGATED COMFORT HEIGHT TOILET COMPLETE KIT

  • Fast #
  • Part #M013710017
  • Item #10771301
  • Manufacturer Part #013710017
5 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Pro-Fit PRO-FIT 1.6 GPF TWO-PIECE ELONGATED COMFORT HEIGHT TOILET COMPLETE KIT

  • Fast #
  • Part #M013710017
  • Item #10771301
  • Manufacturer Part #013710017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under a limited lifetime warranty
  • Constructed of vitreous china, ensuring durability and dependability
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Complete toilet package includes toilet seat, wax ring, floor bolts and caps
  • 3 bolt tank to bowl connection makes assembly easy
  • Chrome trip lever
  • For floor mounted installations
  • ADA compliant - complies with the standards for toilets set forth by the Americans with Disabilities Act
  • Mansfield 137CTK
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
B45.1
Collection:
Pro-Fit
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/4
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Height:
31-1/4
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Left-Hand
Type:
M013710017
UPC:
046587033932
Width:
19-3/4