This product requires certification to purchase.

PRO-FIT 1.6 GPF TWO-PIECE ROUND TOILET COMPLETE KIT

Mansfield Plumbing Products

Pro-Fit PRO-FIT 1.6 GPF TWO-PIECE ROUND TOILET COMPLETE KIT

  • Fast #
  • Part #M013010017
  • Item #10771297
  • Manufacturer Part #013010017
4.9 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Pro-Fit PRO-FIT 1.6 GPF TWO-PIECE ROUND TOILET COMPLETE KIT

  • Fast #
  • Part #M013010017
  • Item #10771297
  • Manufacturer Part #013010017
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under a limited lifetime warranty
  • Constructed of vitreous china, ensuring durability and dependability
  • Round bowl is ideal for baths with limited space
  • Complete toilet package includes toilet seat, wax ring, floor bolts and caps
  • For floor mounted installations
  • Mansfield 130CTK
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CSA Certified:
B45.1
Collection:
Pro-Fit
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-3/4
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Height:
29-7/8
Material:
Vitreous China
Toilet Bowl Height:
15-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Left-Hand
Type:
M013010017
UPC:
046587033918
Width:
19-3/4