1.6 gpf Tank Toilet in White
Quantum® 1.6 gpf Tank Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Quantum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 9-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 046587048110
- Width:
- 19 in