Elongated Toilet Bowl in White
Quantum® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in white and standard colors
- Flow rate: 1.6 gpf
- Rough-in size: 12"
- Limited lifetime warranty
- Glazed trapway: 2-1/8"
- Elongated front bowl
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Quantum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/2
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 16-1/2
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Width:
- 15-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2
- UPC:
- 046587048448
- WaterSense Labeled:
- No
- Width:
- 15-1/2