16-1/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Spruce Cove 16-1/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Spruce Cove
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 16-1/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/4 in x 8 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 046587112309
- Width:
- 13-1/4