Elongated Toilet Bowl in White
Summit® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.28 gpf
- Limited lifetime warranty
- Elongated front bowl
- Rough-in size: 4"
- Glazed trapway: 2"
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Summit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-7/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 14-3/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28-7/8 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- UPC:
- 046587105875
- WaterSense Labeled:
- No
- Width:
- 14-1/4 in