Elongated Toilet Bowl in White
Summit® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High performance MagnaFlush™ flushing technology
- Elongated front, SmartHeight™ bowl (ADA compliant)
- PuraClean® easy-to-clean glaze
- 3 in rigid flapper flush valve - requires less force to flush, is more consistent and uses a simple universal repair part/seal
- Pilot operated anti-siphon fill valve
- 2 in glazed trapway
- The Mansfield® limited lifetime warranty on China, five yr limited warranty on tank trim
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2013
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Summit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-5/8
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 16-1/2
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 18-1/4
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2
- UPC:
- 046587105882
- Width:
- 14