SUMMIT 1.28 GPF TOILET TANK ONLY WITH RIGHT HAND LEVER
Summit SUMMIT 1.28 GPF TOILET TANK ONLY WITH RIGHT HAND LEVER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under a limited lifetime warranty
- Constructed of vitreous china, ensuring durability and dependability
- SmartFasten 3 tank to bowl connection technology makes assembly easy
- High-performance MagnaFlush flushing technology
- Metal trip lever
- WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
- Mansfield 387RH
-
Green
Specifications
- ASME:
- ASME A-112.19.2
- CSA Certified:
- B45.1
- Collection:
- Summit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 16-5/8
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Type:
- M038710040
- UPC:
- 046587211019
- WaterSense Labeled:
- Yes
- Width:
- 19-3/8