Tank Trip Lever in Biscuit
Tank Trip Lever in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Handle Type:
- Lever
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- UPC:
- 046587047885
- WaterSense Labeled:
- No