This product requires certification to purchase.

Manual Override Flush Valve Button in Polished Chrome

American Standard

Manual Override Flush Valve Button in Polished Chrome

  • Fast #
  • Part #AM9707840020A
  • Item #10380800
  • Manufacturer Part #M970784-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Manual Override Flush Valve Button in Polished Chrome

  • Fast #
  • Part #AM9707840020A
  • Item #10380800
  • Manufacturer Part #M970784-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exposed Manual Flush Valve
  • Polished chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Length:
5-3/4
Type:
AM9707840020A
UPC:
012611960598
Width:
4-88/100